Adapter Cord, SOOW, L6-30R, L15-30P, 1 ft., Black

  • Mfr # L1530L630-012

  • Zoro # G310374232


product price: $49.99
/ea

Key Features

Type
SOOW
Plug Configuration
L15-30P
Cord Length
1 ft.
Color
Black
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1530L630-012
Zoro #
G310374232
UPC #
819145024358
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Adapter Cord
Type
SOOW
Receptacle Configuration
L6-30R
Plug Configuration
L15-30P
Color
Black
Gauge/Conductor
10/3
Number of Outlets
1
Jacket Material
Rubber
Max. Amps
30 A
Amps
30A
NEMA Connector
NEMA L6-30
Voltage
250V
Watts
7500W
Cable Jacket Designation
SOOW
Number of Female Connectors
1
Housing Material
PVC
Application
3-Prong Dryer, Welder Outlet Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand adapter L1530L630-012 is very durable. This 1-foot long adapter is a NEMA L15-30P to NEMA L6-30R. The NEMA L15-30P is a 3-Phase 30 Amp, 250 Volt, 4-prong locking plug. The NEMA L6-30R is a 30 Amp, 250 Volt, locking female connector.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.