
Adapter Cord, STW, 1 Outlet(s) 6-15/20R, 6-30P, 1 ft., Orange
Mfr # S630620-012
Zoro # G310916517
product price:Â $49.49
/eaKey Features
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
6-30P
Cord Length
1 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S630620-012
Zoro #
G310916517
UPC #
819145025423
Country of Origin
China
Dimensions
Cord Length
1 ft.
Details
Item
Adapter Cord
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
6-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
NEMA Connector
NEMA 6-20
Watts
5000W
Amps
20A
Max. Amps
20 A
Jacket Material
PVC
Voltage
250V
Number of Female Connectors
1
NEC Cord Designation
STW
Application
EV Charging, Industrial Power, Job Site Power, HVAC
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand flexible adapter S630620-012 is a heavy-duty adapter cable. This 1-foot cord is a NEMA 6-30P to NEMA 6-15/20R. The NEMA 6-30P is a 30 Amp 250 Volt, 3-prong, commercial HVAC plug. The NEMA 6-15/20R is a 15/20 Amp, T-blade, 250 Volt, female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with construction and industrial equipment.This adapter is also compatible with some EV brands, as long as the vehicle has a 6-20 plug.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.