
Adapter Cord, STW, 5-15/20R, L5-20P, 1 ft., Orange
Mfr # L520520-012
Zoro # G610374260
product price: $25.95
/ea
Sold in multiples of 3 for $77.85
Key Features
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L5-20P
Cord Length
1 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L520520-012
Zoro #
G610374260
UPC #
819145025997
Country of Origin
China
Dimensions
Cord Length
1 ft.
Details
Item
Adapter Cord
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L5-20P
Color
Orange
Gauge/Conductor
12/3
Watts
2500W
NEMA Connector
NEMA 5-20
Voltage
125V
Max. Amps
20 A
Amps
20A
Jacket Material
PVC
Number of Outlets
1
Cable Jacket Designation
STW
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor
Application
Household Power, Tanning Bed Adapter, Treadmills, Rack Mounted PDUs, Commercial Printers, Saunas, Septic Pump Adapter
Description
This AC WORKS brand flexible adapter L520520-012 is a 1-foot cord with a NEMA L5-20P to NEMA 5-15/20R Household. The NEMA L5-20P is a 20 Amp, 125 Volt locking male plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female connector. The cable is an STW, 12/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used in construction and industrial equipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.