Adapter Cord, STW, 5-15R, L5-30P, 1.5 ft., Orange

  • Mfr # L530W515-018

  • Zoro # G810374275


product price:  $31.49
/ea
Sold in multiples of 2 for $62.98

Key Features

Type
STW
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L530W515-018
Zoro #
G810374275
UPC #
819145020282
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Adapter Cord
Type
STW
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Color
Orange
Gauge/Conductor
10/3
Amps
30A
Watts
3750W
Max. Amps
30 A
Number of Outlets
3
Jacket Material
PVC
Voltage
125V
NEMA Connector
NEMA 5-15
Cable Jacket Designation
STW
Number of Female Connectors
3
Application
Generator Power Distribution, Generator Power Splitter, Generator to Household Appliances
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand power distribution cord is 1.5ft with a NEMA L5-30P to 3 NEMA 5-15R outlets. The NEMA L5-30P is a 30 Amp, 125 Volt 3-Prong locking plug. The NEMA 5-15R is a 15 Amp regular household female connector. The connector end is a straight-blade household style. The cable is an STW, 10/3, anti-cold weather cord staying flexible in extreme temperatures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.