Zoro Homepage

Adapter Cord, STW, 6-15/20R, 6-30P, 1 ft., Orange

  • Mfr # S630CB620

  • Zoro # G910916504


product price: $63.15
/ea

Key Features

Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
6-30P
Cord Length
1 ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S630CB620
Zoro #
G910916504
UPC #
819145024983
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Adapter Cord
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
6-30P
Color
Orange
Gauge/Conductor
10/3
NEMA Connector
NEMA 6-20
Watts
5000W
Voltage
250V
Amps
20A
Max. Amps
20 A
Number of Outlets
1
Jacket Material
PVC
Number of Female Connectors
1
NEC Cord Designation
STW
Application
250V Power, Industrial , HVAC
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand protective adapter S630CB620 is a heavy-duty adapter cable. This 1-foot cord is a NEMA 6-30P to NEMA 6-15/20R. The NEMA 6-30P is a 30 Amp, 3-prong, commercial HVAC plug. The NEMA 6-15/20R is a 15/20 Amp, T-blade, 250 Volt, female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with construction and industrial equipment. This adapter is also compatible with some EV brands, as long as the vehicle has a 6-20 plug.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.