
Adapter Cord, STW, 6-15/20R, L15-30P, 1 ft., Black
Mfr # L1530620-012
Zoro # G110374227
product price: $44.87
/eaKey Features
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
L15-30P
Cord Length
1 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1530620-012
Zoro #
G110374227
UPC #
819145024327
Country of Origin
China
Dimensions
Cord Length
1 ft.
Details
Item
Adapter Cord
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
L15-30P
Color
Black
Gauge/Conductor
10/3
Voltage
250V
Number of Outlets
1
Amps
20A
Jacket Material
Rubber
NEMA Connector
NEMA 6-20
Max. Amps
20 A
Watts
5000W
Cable Jacket Designation
SOOW
Number of Female Connectors
1
Housing Material
Rubber, Nylon
Application
EV Charging, HVAC, Power Tools, Table Saws
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand locking adapter cord L1530620-012 is a very durable and heavy-duty adapter cord. It is NEMA L15-30P to NEMA 6-15/20R. The NEMA L15-30P is a 3-Phase 30 Amp, 250 Volt, 4-prong locking male plug. The NEMA 6-15/20R is a 15/20 Amp, 250 Volt, T-blade female connector. The product is heavy-duty, compact, and has a maximum operating power of 5000 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.