
Adapter Cord, STW, L14-30R, L5-30P, 1.5 ft., Orange
Mfr # L530L1430-018
Zoro # G910374267
product price:Â $63.99
/eaKey Features
Type
STW
Receptacle Configuration
L14-30R
Plug Configuration
L5-30P
Color
Orange
Gauge/Conductor
10/3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L530L1430-018
Zoro #
G910374267
UPC #
819145020350
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Adapter Cord
Type
STW
Receptacle Configuration
L14-30R
Plug Configuration
L5-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
Amps
30A
Jacket Material
PVC
Max. Amps
30 A
Watts
3750W
Voltage
125V
NEMA Connector
NEMA L14-30
Number of Female Connectors
1
Cable Jacket Designation
STW
Application
Generator Adapter, Inlet Box Adapter, Transfer Switch Adapter, Residential
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand adapter cord L530L1430-018 is very durable. It is a NEMA L5-30P to NEMA L14-30R. The NEMA L5-30P is a 30 Amp, 125 Volt, 3-prong locking male plug. The NEMA L14-30R Hots Bridged is a 30 Amp, 125/250 Volt, 4-prong locking female connector. The maximum operating power is 3750 Watts. This adapter is 1.5-feet in length and is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.