Adapter Cord, STW, L6-30R, L14-30P, 1.5 ft., Orange

  • Mfr # L1430L630-018

  • Zoro # G010374273


product price:  $40.40
/ea

Key Features

Type
STW
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/3
Max. Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1430L630-018
Zoro #
G010374273
UPC #
819145025270
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Adapter Cord
Type
STW
Receptacle Configuration
L6-30R
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/3
Max. Amps
30 A
Voltage
250V
Watts
7500W
NEMA Connector
NEMA L6-30
Jacket Material
PVC
Amps
30A
Number of Outlets
1
Number of Female Connectors
1
Cable Jacket Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Power, Industrial Settings

Description

This AC WORKS brand adapter cord L1430L630-018 is very durable. It is a NEMA L14-30P to NEMA L6-30R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA L6-30R is a 30 Amp, 250 Volt, 3-prong locking female connector. This adapter is 1.5-feet in length and is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.