Adapter Cord, STW, SS2-50R, L14-30P, 1.5 ft., Orange

  • Mfr # L1430M50-018

  • Zoro # G810374183


product price: $65.15
/ea

Key Features

Type
STW
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/4
Max. Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1430M50-018
Zoro #
G810374183
UPC #
819145022200
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Adapter Cord
Type
STW
Receptacle Configuration
SS2-50R
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/4
Max. Amps
30 A
NEMA Connector
NEMA SS2-50
Amps
30A
Voltage
125/250V
Jacket Material
PVC
Watts
7500W
Number of Outlets
1
Cable Jacket Designation
STW
Number of Female Connectors
1
Application
RV Adapter, Shore Power Adapter, Inlet Box Adapter, Generator Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand RV/Marine adapter cord L1430M50-018 is very durable. The 1.5-foot adapter is a NEMA L14-30P to NEMA SS2-50R. The L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The SS2-50R is a 50 Amp, 125/250 Volt, 4-wire female connector. This product features an STW 10/4, 600 Volt jacket, 30 Amp Copper wires, and an anti-cold weather cable that will stay flexible in extreme temperatures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.