Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Cord, STW, SS2-50R, L14-30P, 25 ft., Black

  • Mfr # L1430M50-025

  • Zoro # G210374202


product price: $205.19
/ea
Free Shipping & Returns

Key Features

Type
STW
Plug Configuration
L14-30P
Color
Black
Gauge/Conductor
10/4
NEMA Connector
NEMA SS2-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1430M50-025
Zoro #
G210374202
UPC #
819145025621
Country of Origin
China

Dimensions

Cord Length
25 ft.

Details

Item
Adapter Cord
Type
STW
Receptacle Configuration
SS2-50R
Plug Configuration
L14-30P
Color
Black
Gauge/Conductor
10/4
NEMA Connector
NEMA SS2-50
Max. Amps
30 A
Jacket Material
Rubber
Watts
7500W
Number of Outlets
1
Amps
30A
Voltage
125/250V
Number of Female Connectors
1
Cable Jacket Designation
SOOW
Application
RV Power, Marine Shore Power, Inlet Box to Generator Cord
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand 25ft RV/Marine adapter cord is very durable. It is a NEMA L14-30P to NEMA SS2-50R. The L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The SS2-50R is a 50 Amp, 125/250 Volt, 4-wire female connector. This product features an STW 10/4, 600 Volt jacket, 30 Amp Copper wires, and an anti-cold weather Rubber cord that will stay flexible in extreme temperatures. The maximum operational power is 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.