Shop AC WORKS
See all product information
Create Account
Adapter Household 15A 5-15P Plug to Locking 20A L5-20R Female Connector with cCSAus approval
- Mfr # AD515L520
- Zoro # G214951225
product price:
$
24.99
/ea
Sold in multiples of 2 for
$49.98
Key Features
Plug Configuration
NEMA 5-15
Color
Orange
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Material
PVC
Amps
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD515L520
- Zoro #
- G214951225
- UPC #
- 819145021456
- Country of Origin
- China
- Receptacle Configuration
- NEMA L5-20
- Plug Configuration
- NEMA 5-15
- Color
- Orange
- Features
- Nickel-Plated Pins & Terminals, Power Indicator Light
- Material
- PVC
- Amps
- 15 A
- Watts
- 1875W
- Voltage
- 125V
Description
This is AC WORKS brand locking adapter AD515L520 is very durable with a compact design. It is a NEMA 5-15P to NEMA L5-20R. The NEMA 5-15P, 15 Amp, 125 Volt, 3-prong regular household male plug. The NEMA L5-20R is a 20 Amp, 125 Volt locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operational power is 1875 Watts.
- •NEMA 5-15P to NEMA L5-20R
- •NEMA 5-15P, 15 Amp, 125 Volt, 3-Prong Straight-Blade Male Plug
- •NEMA L5-20R, 20 Amp, 125 Volt Locking Female Connector
- •Nickel-plated to Prevent Rusting
- •Power Indicator Light
- •5-year Limited Warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.