Zoro Homepage

Adapter, NEMA TT-30, 18 in, Black

  • Mfr # TT30L1420-018

  • Zoro # G715854698


product price: $49.99
/ea

Key Features

Plug Configuration
NEMA TT-30
Cord Length
18 in
Color
Black
Voltage
125 V
Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT30L1420-018
Zoro #
G715854698
UPC #
-
Country of Origin
China

Dimensions

Cord Length
18 in
Wire Size
10 AWG

Details

Item
Adapter
Plug Configuration
NEMA TT-30
Color
Black
Voltage
125 V
Material
Rubber, Nylon
Amps
20 A
Watts
3750 W

Description

This AC WORKS brand pigtail adapter TT30L1420-018 is very durable. It is 1.5 feet in length and is a NEMA TT-30P to NEMA L14-20R. The NEMA TT-30P is a 30 Amp, 125 Volt, male plug. The NEMA L14-20R is a 20 Amp, 125/250 Volt locking female connector. The cable has an STW, 10/3, 600 Volt jacket that stays flexible in extreme temperatures. The maximum operating power is 30Amp, 125Volt 3750 Watts.


  • NEMA TT-30P to NEMA L14-20R
  • NEMA TT-30P, 30 Amp, 125 Volt Male Plug
  • NEMA L14-20R, 20 Amp, 125/250 Volt Locking Female Connector
  • Anti-Cold Weather Staying Flexible in Extreme Temperatures
  • 5-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.