Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow Connector, NEMA L17-30R Female, 30A 600V 3-Phase Locking

  • Mfr # ASEL1730R

  • Zoro # G722783189


product price: $55.75
/ea

Key Features

Current Rating
30A
Standards
cULus
Voltage Rating
600 V
Housing Color
Black
NEMA Receptacle Configuration
L17-30R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL1730R
Zoro #
G722783189
UPC #
810159154598
Country of Origin
Taiwan, Province of China

Details

Current Rating
30A
Standards
cULus
Voltage Rating
600 V
Housing Color
Black
NEMA Receptacle Configuration
L17-30R
Material
Thermoplastic
Item
Female Connector

Description

The AC WORKS ASEL1730R is a solid, industrial-grade elbow wiring device designed for durability and reliability in demanding environments. This NEMA L17-30R female connector is rated for 30 Amps at 600 Volts, supporting 3-phase power applications with a maximum capacity of 31,140 Watts. Constructed to withstand impacts, chemicals, and weather, the ASEL1730R features a rugged elbow design that provides strain relief and secure cable retention. It is compatible with SJT, SJO, SOO, and STW cables in 10/4 configurations, making it suitable for heavy-duty industrial and commercial setups. The connector includes a 3-pole, 4-wire grounding design for safe operation. Its locking style ensures power remains securely connected, reducing the risk of accidental disconnection. The compact elbow form factor allows for installation in tight spaces while maintaining compliance with cULus E237606 safety standards. This device is commonly used for DIY replacement connections or as a replacement connector in industrial and commercial applications. The ASEL1730R offers a reliable solution for maintaining or upgrading 3-phase power systems.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.