Elbow Connector, NEMA L22-20R, 20A, 277/480V, 4-Pole 5-Wire, Locking, Industrial Grade, cULus

  • Mfr # ASEL2220R

  • Zoro # G816392808


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Amps
20A
Voltage
277/480V
Color
Black
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL2220R
Zoro #
G816392808
UPC #
810159151634
Country of Origin
Taiwan, Province of China

Details

Amps
20A
Voltage
277/480V
Color
Black
Material
Thermoplastic

Description

This AC WORKS brand wiring device model ASEL2220R is a NEMA L22-20R elbow-style locking female connector, rated for 20 Amps at 277/480 Volt 3-Phase Y. Its angled body design provides strain relief and space efficiency in constrained installations such as AI server racks, data centers, or industrial control panels.Made from impact-, chemical-, and weather-resistant materials, this connector is engineered for durability in harsh environments. It accepts multiple cable types, including SJT, SJO, SOO, STW, 12/5, and is equipped with a 4-pole, 5-wire grounding configuration for secure electrical connections.Featuring four rotational positions for flexible mounting and conforming to cULus E237606, this device is ideal for DIY replacement or commercial retrofit applications.


  • NEMA L22-20R elbow connector, 20A, 277/480V 3-Phase Y
  • 4-pole, 5-wire grounding with secure locking connection
  • Angled body fits tight spaces in racks or panels
  • Compatible with SJT, SJO, SOO, STW, 12/5 cable types
  • Impact-, weather-, and chemical-resistant housing
  • Four-position install design for flexible orientation
  • cULus Listed (E237606); includes 1-year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.