Zoro Homepage

Elbow Plug, NEMA L22-20P, 20A, 277/480V, 4-Pole 5-Wire, Industrial Grade, Locking, cULus Listed

  • Mfr # ASEL2220P

  • Zoro # G016392820


product price: $62.29
/ea

Key Features

Voltage
277/480V
Color
Black
Amps
20A
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL2220P
Zoro #
G016392820
UPC #
810159151863
Country of Origin
Taiwan, Province of China

Details

Voltage
277/480V
Color
Black
Amps
20A
Material
Thermoplastic

Description

This AC WORKS brand wiring device model ASEL2220P is a NEMA L22-20P elbow-style locking plug rated for 20 Amps, 277/480 Volt 3-Phase Y systems. Its angled design offers strain relief and space-saving installation in tight environments like data centers and industrial panels.The housing is made from impact-, chemical-, and weather-resistant materials and supports a variety of cable types including SJT, SJO, SOO, STW, 12/5. The device features a 4-pole, 5-wire grounding configuration, solid industrial-grade contacts, and a fast-install design with four rotational positions for flexibility.


  • Elbow-style NEMA L22-20P, 20A, 277/480V 3-Phase Y male locking plug
  • 4-pole, 5-wire grounding configuration
  • Space-saving angled design for tight installations
  • Compatible with SJT, SJO, SOO, STW, 12/5 cable types
  • Durable construction resists impacts, chemicals, and weather
  • 4-position install design for flexible orientation
  • cULus Listed (E237606), 1-year limited warranty included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.