Flexible Adapter, STW, NEMA 5-20, NEMA 5-15, 1ft, Black

  • Mfr # S515520-14AWGUL

  • Zoro # G016297118


product price: $15.67
/ea
Sold in multiples of 4 for $62.68

Key Features

Voltage
125 V
Amps
15A
Watts
1875W
Color
Black
Plug Configuration
NEMA 5-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S515520-14AWGUL
Zoro #
G016297118
UPC #
810159151573
Country of Origin
China

Dimensions

Cord Length
1ft

Details

Voltage
125 V
Amps
15A
Watts
1875W
Color
Black
Plug Configuration
NEMA 5-15
Type
STW
Receptacle Configuration
NEMA 5-20
Standards
cULus
Gauge/Conductor
14/3
Material
PVC
Item
Flexible Adapter

Description

This AC WORKS plug adapter cord model S515520-14AWGUL is a durable 1-foot solution for converting a standard 15 Amp, 125 Volt household outlet NEMA 5-15P to a 20 Amp, 125 Volt T-blade style connector NEMA 5-15/20R. Built with a heavy-duty STW 14/3 copper wire jacket, the adapter is suitable for indoor and outdoor use. It supports a full 20 Amp cable rating while connecting safely to 15 Amp power sources.The anti-cold weather jacket provides flexibility in low temperatures, making it ideal for year-round use. UL and C-UL listed E65753 for safety compliance. Commonly used with CarGenerator setups and similar outdoor applications. Backed by a 5-year limited warranty for long-term reliability.


  • Durable plug adapter cord with 1 ft length
  • Converts NEMA 5-15P (15A, 125V) to NEMA 5-15/20R (20A, 125V)
  • STW 14/3 cable rated for indoor/outdoor use
  • Anti-cold weather jacket stays flexible in harsh conditions
  • UL/C-UL Listed (E65753) for quality and safety assurance
  • Ideal for powering T-blade plugs from standard household outlets
  • 5-Year limited warranty included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.