Zoro Homepage

Gen 2 EV Charging NEMA 14-50 Adapter For Gen. II Tesla Mobile Connector

  • Mfr # G2EV1450PT-32A

  • Zoro # G714935442


product price: $82.99
/ea
Free Shipping & Returns

Key Features

For Battery Voltage
250V
Amps
32 A
Cable Length
1 ft
Color
Black
Plug Type
NEMA 14-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2EV1450PT-32A
Zoro #
G714935442
UPC #
819145024396
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

For Battery Voltage
250V
Amps
32 A
Color
Black
Plug Type
NEMA 14-50
Material
PVC
Features
Temperature Monitor to Sense Faulty Outlets
Cable Jacket Designation
STW
Wattage
8000W
Number of Conductors
4

Description

This NEMA 14-50 adapter works in conjunction with various AC WORKS adapters to form any combination you need for powering your electric vehicle. It also comes installed with a chip that pre-sets your charging limit to 32 Amps.


  • •NEMA 14-50P Plug with Easy Unplug Handle
  • •Tesla EV Charging Generation 2 Connector
  • •Nickel-Plated to Prevent Rusting
  • •Built-In Temperature Monitor to Sense Faulty Outlets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.