L6-30P to L6-20R Adapter, 1.5 ft, 20A Breaker-Protected, Heavy-Duty STW
- Mfr # L630ICBL620
- Zoro # G523362392
product price:Â
$
77.15
/ea
Key Features
Receptacle Configuration
NEMA L6-20
Plug Configuration
NEMA L6-30
Cord Length
1.5 ft
Color
Orange
Features
20A Circuit Breaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L630ICBL620
- Zoro #
- G523362392
- UPC #
- 810159154710
- Country of Origin
- Taiwan, Province of China
- Item
- Flexible Adapter
- Receptacle Configuration
- NEMA L6-20
- Plug Configuration
- NEMA L6-30
- Color
- Orange
- Features
- 20A Circuit Breaker
- Watts
- 5,000 W
- Amps
- 20 A
- Material
- PVC
- Voltage
- 250V
Dimensions
- Cord Length
- 1.5 ft
Description
This AC WORKS protective adapter (model L630ICBL620) is a heavy-duty industrial-grade adapter cable designed for safe and reliable power distribution. The 1.5-foot cord converts a NEMA L6-30P 30-amp, 250-volt industrial locking male plug to a NEMA L6-20R 20-amp, 250-volt locking female connector. Built with an STW 10/3 anti-cold-weather cable, this adapter stays flexible in extreme temperatures and is engineered for long-term durability in demanding construction and industrial environments. A built-in 20-amp inline breaker provides an added layer of protection by tripping when more than 20 amps are drawn, helping safeguard connected equipment and preventing overload conditions. Commonly used for industrial equipment, construction power distribution, and certain electric vehicle charging setups, this adapter provides a rugged and dependable step-down connection from an L6-30 power source.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.