
Locking Connector, CS8164, 50 A, 250V AC, Single Phase, Black
Mfr # CS8264
Zoro # G410113182
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Wires
3
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS8264
Zoro #
G410113182
UPC #
819145029070
Country of Origin
Mexico
Details
Item
Locking Connector
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Wires
3
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Weight
0.7 lb
Flange Material
Nylon
Wattage
12500W
Application
Female Connector Wiring Device
Number of Female Connectors
1
Description
This AC WORKS brand CS8264 wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO STW, 10/3, 8/3, 6/3, or bigger cable.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.