Zoro Homepage

Locking Connector, L14-20R, 20 A, 125/250V AC, Single Phase, Orange

  • Mfr # ASL1420R

  • Zoro # G710113080


product price: $24.19
/ea
Sold in multiples of 2 for $48.38

Key Features

NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL1420R
Zoro #
G710113080
UPC #
819145020664
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Wires
4
Connection Orientation
Straight
Housing Color
Orange
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Flange Material
Nylon
Weight
0.5 lb
Wattage
5000W
Application
Female Connector Wiring Device
Number of Female Connectors
1

Description

This AC WORKS brand NEMA L14-20R wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/4, 10/4, or 8/4 cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.