Zoro Homepage

Locking Connector, L14-30R, 30 A, 125/250V AC, Single Phase, Black

  • Mfr # ASEL1430R

  • Zoro # G110955273


product price: $29.49
/ea
Sold in multiples of 2 for $58.98

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL1430R
Zoro #
G110955273
UPC #
850056720564
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Wires
4
Connection Orientation
Angled
Housing Color
Black
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Wattage
7500W
Number of Female Connectors
1
Application
Elbow Female Connector Wiring Device

Description

This AC WORKS brand NEMA L14-30R wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It features a strain relief structure with SJT, SJO, SOO STW, 12/4, 10/4, or 8/4 cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.