Zoro Homepage

Locking Connector, L22-30R, 30 A, 277/480V AC, Three Phase, Orange

  • Mfr # ASL2230R

  • Zoro # G911233402


product price: $80.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL2230R
Zoro #
G911233402
UPC #
810159150187
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Wires
5
Connection Orientation
Straight
Housing Color
Orange
Cap Type
No Cap
Standards
UL, cUL Approved
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
NEMA Connector
NEMA L22-30
Application
Elbow Female Connector Wiring Device
Number of Female Connectors
1

Description

This AC WORKS brand NEMA L22-30R wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/5, 10/5, or 8/5 cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.