Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, Screw Terminals, Yellow

  • Mfr # ASL630R

  • Zoro # G410113168


product price: $24.29
/ea
Sold in multiples of 2 for $48.58

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL630R
Zoro #
G410113168
UPC #
819145020640
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Cable Diameter
1.125 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Weight
0.5 lb
Flange Material
Nylon
Wattage
7500W
Application
Female Connector Wiring Device
Number of Female Connectors
1

Description

This AC WORKS brand NEMA L6-30R wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It has a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW 12/3, 10/3, or 8/3 cable. This product features a locking connector, preventing items from becoming unplugged when in use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.