Zoro Homepage

Locking Plug, L16-30P, 30 A, 480V AC, Three Phase, Black

  • Mfr # ASEL1630P

  • Zoro # G910955282


product price: $37.15
/ea
Sold in multiples of 2 for $74.30

Key Features

NEMA Plug Configuration
L16-30P
Phase
Three
Number of Wires
4
Number of Blades
4
Connection Orientation
Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL1630P
Zoro #
G910955282
UPC #
850056720632
Country of Origin
Taiwan, Province of China

Details

Item
Locking Plug
NEMA Plug Configuration
L16-30P
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Wires
4
Number of Blades
4
Connection Orientation
Angled
Housing Color
Black
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Application
Elbow Male Plug Wiring Device
Wattage
24912W

Description

This AC WORKS brand NEMA L16-30P elbow wiring device ASEL1630P is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a strain relief structure with SJT, SJO, SOO, STW, 12/4, 10/4, or 8/4 cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.