Zoro Homepage

Locking Plug, L5-15P, 15 A, 125V AC, Black

  • Mfr # ASEL515P

  • Zoro # G810113140


product price: $15.75
/ea
Sold in multiples of 3 for $47.25

Key Features

NEMA Plug Configuration
L5-15P
Number of Wires
3
Number of Blades
3
Connection Orientation
Angled
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL515P
Zoro #
G810113140
UPC #
819145023443
Country of Origin
Taiwan, Province of China

Details

Item
Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Angled
Housing Color
Black
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Application
Elbow Male Plug Wiring Device
Material
Nylon
Wattage
1875W

Description

This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA L5-15P, 15 Amp, 125 Volt Locking plug. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, and 18/3 cable specifications. This plug will reach any angle you need.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.