
Locking Plug, L5-15P, 15 A, 125V AC, Black
Mfr # ASL515P
Zoro # G810113133
product price: $16.19
/eaSold in multiples of 4 for $64.76
Key Features
Voltage Rating
125V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASL515P
Zoro #
G810113133
UPC #
819145023320
Country of Origin
Taiwan, Province of China
Details
Item
Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Housing Color
Black
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Application
Male Plug Wiring Device
Material
Nylon
Wattage
1875W
Description
This AC WORKS brand NEMA L5-15P wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA L5-15P 15 Amp, 125 Volt locking male plug. This product features a strain relief structure with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, or 18/3 cable. This plug is commonly used for light fixtures in warehouses.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.