
Locking Plug, L6-30P, 30 A, 250V AC, Black
Mfr # ASL630P-BK
Zoro # G810113188
product price: $24.19
/eaSold in multiples of 3 for $72.57
Key Features
Voltage Rating
250V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASL630P-BK
Zoro #
G810113188
UPC #
819145024754
Country of Origin
Taiwan, Province of China
Details
Item
Locking Plug
NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Housing Color
Black
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Application
Male Plug Wiring Device
Wattage
7500W
Description
This AC WORKS brand NEMA L6-30P wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It has a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/3, 10/3, or 8/3 cable. This product features a locking male plug, preventing items from becoming unplugged when in use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.