Zoro Homepage

Locking Plug, SS2-50P, 50 A, 125/250V AC, Screw Terminals, Black

  • Mfr # CS6365-RK

  • Zoro # G112923454


product price: $72.85
/ea

Key Features

NEMA Plug Configuration
SS2-50P
Current Rating
50 A
Number of Wires
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6365-RK
Zoro #
G112923454
UPC #
810159150774
Country of Origin
China

Details

Item
Locking Plug
NEMA Plug Configuration
SS2-50P
Current Rating
50 A
Voltage Rating
125/250V AC
Number of Wires
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon

Description

This AC WORKS brand wiring device CS6365-RK, is made of very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO STW, 10/4, 8/4, 6/4, or bigger cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.