Zoro Homepage

Locking Receptacle, 50 A, 125/250V AC, Black

  • Mfr # RVINSS2-BK

  • Zoro # G812923457


product price: $50.99
/ea

Key Features

Current Rating
50 A
Voltage Rating
125/250V AC
Housing Color
Black
Cover Type
Flip-Up Cover
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVINSS2-BK
Zoro #
G812923457
UPC #
810159150767
Country of Origin
China

Details

Item
Locking Receptacle
Current Rating
50 A
Voltage Rating
125/250V AC
Housing Color
Black
Cover Type
Flip-Up Cover
Standards
ETL
Flange Type
Flanged
Body Material
Nylon

Description

This AC WORKS brand RV inlet box is durably constructed with a NEMA SS2-50P, 50 Amp, 125/250 Volt 4-prong locking plug. This SS2-50 Inlet is used for an RV/marine flanged inlet. This inlet works with 6 AWG American Wire Gauge copper wire and is commonly used for boats, RVs, or food trucks.


  • •SS2-50P, 50 Amp, 125/250 Volt Locking Inlet
  • •Front Cover
  • •1-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.