Shop AC WORKS
See all product information
Create Account
Medical Grade Power Cord, IEC C14 to Dual NEMA 5-15R, 10A, 7 ft Coiled, UL/CUL Certified
- Mfr # CC14Y515
- Zoro # G216392811
product price:Â
$
59.99
/ea
Key Features
Max. Amps
10 A
Number of Conductors
3
Voltage
125V
Jacket Color
Black
End 2 Connection Type
NEMA 5-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC14Y515
- Zoro #
- G216392811
- UPC #
- 819145025607
- Country of Origin
- China
Details
- Item
- Power Cord
- Max. Amps
- 10 A
- Number of Conductors
- 3
- Voltage
- 125V
- Jacket Color
- Black
- End 2 Connection Type
- NEMA 5-15
- End 1 Connection Type
- IEC C14
- Watts
- 1,625W
Description
The AC WORKS medical grade power cord features a 7-foot coiled SJTW 18/3 cable with superior coil memory, designed to provide reliable and flexible power distribution. It connects an IEC C14 male plug to two NEMA 5-15R household-style female outlets, making it ideal for powering computers, servers, medical carts, hospital beds, and various medical equipment.This cord is UL and CUL certified for safety and durability in medical and hospital environments.
- IEC C14 male plug to dual NEMA 5-15R female connectors
- 7 ft coiled SJTW 18/3 cable with excellent coil memory
- Rated 10 Amp, 125 Volt, suitable for medical and IT equipment
- UL and CUL certified for compliance and safety
- Ideal for medical carts, hospital beds, servers, and computers
- Durable, flexible cable for reliable power in clinical settings
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.