Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA 5-20, NEMA L14-30, 25 ft, Orange

  • Mfr # L1430PDU-025

  • Zoro # G414951193


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA L14-30
Color
Orange
Gauge/Conductor
10
Standards
cETLus 5030231
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1430PDU-025
Zoro #
G414951193
UPC #
850056720250
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA L14-30
Color
Orange
Gauge/Conductor
10
Standards
cETLus 5030231
Material
Rubber, PVC, Nylon
Voltage
125/250V
Amps
24 A
Watts
6000W
Features
GFCI Outlets

Description

This AC WORKS brand PDU with 25ft cord features heavy-duty outlets and an anti-cold weather jacket, keeping the cord flexible in harsh temperatures. This extension cord has a NEMA L14-30P, 30 Amp, 125/250 Volt, locking plug to 4 GFCI NEMA 5-15/20R, 20 Amp, T-blade household female connectors. There are also two 24 Amp breakers dedicated to the 5-20R GFCI outlets.The GFCI outlets come with status indicator lights and the cable is an SOOW, 10/4, 30 Amp copper wire, with a 600 Volt anti-cold weather jacket.This cord is perfect for any indoor/outdoor events, fairs, conventions, construction sites, and more. Please be aware of the maximum power for this product, 6000 Watts overall.


  • •NEMA L14-30P, 30 Amp, 125/250 Volt, 4-Prong Locking Male Plug
  • •Four NEMA 5-15/20, 20 Amp, GFCI T-blade Household Connectors
  • •(2) 24 Amp Breakers
  • •L14-30P to (4) 5-15/20R Power Distribution Cord
  • •Conforms to UL Standard 819
  • •Certified to CSA STD.C22.2 NO.23
  • •ETL Listed for USA & Canada
  • •5-Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.