Zoro Homepage

NEMA 5-20, NEMA L21-20, 30 ft, Orange

  • Mfr # L2120PDU-10-ABC

  • Zoro # G414951216


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA L21-20
Color
Orange
Gauge/Conductor
12
Standards
cETLus 5030231
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2120PDU-10-ABC
Zoro #
G414951216
UPC #
850056720526
Country of Origin
China

Dimensions

Cord Length
30 ft

Details

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA L21-20
Color
Orange
Gauge/Conductor
12
Standards
cETLus 5030231
Voltage
125V
Features
GFCI Outlets
Watts
5000W
Material
Rubber, PVC, Nylon
Amps
20 A

Description

This AC WORKS brand PDU with cord features heavy-duty outlets and an anti-cold weather jacket, keeping the cord flexible in harsh temperatures. This extension cord has a NEMA L21-20P, 20 Amp, 120/208 Volt, locking plug to three sets of 4 GFCI NEMA 5-15/20R, 20 Amp, T-blade household female connectors. There is also a 20 Amp breaker dedicated to each outlet box.The GFCI outlets come with status indicator lights and each 10ft cable is 12 Gauge 20 Amp copper wire, with a 600 Volt anti-cold weather jacket. The total operating length is 30ft long.This cord is perfect for any indoor/outdoor events, fairs, conventions, construction sites, and more. Each PDU box has a maximum operating power of 2500 Watts.


  • •NEMA L21-20P, 20 Amp, 120/208 Volt, 5-Prong Locking Male Plug
  • •Total of 12 NEMA 5-15/20, 20 Amp, GFCI T-blade Household Connectors
  • •One 20 Amp Breaker per Box
  • •L21-20P to three sets of (4) 5-15/20R Power Distribution Cord
  • •Conforms to UL Standard 817
  • •Certified to CSA STD.C22.2 NO.21
  • •ETL Listed for USA & Canada
  • •5-Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.