Zoro Homepage

NEMA 5-20, NEMA L5-20, 1.5 ft, Orange

  • Mfr # L520PDU-018

  • Zoro # G814951212


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA L5-20
Color
Orange
Gauge/Conductor
12
Standards
cETLus 5030231
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L520PDU-018
Zoro #
G814951212
UPC #
850056720403
Country of Origin
China

Dimensions

Cord Length
1.5 ft

Details

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA L5-20
Color
Orange
Gauge/Conductor
12
Standards
cETLus 5030231
Material
Rubber, PVC, Nylon
Watts
2500W
Features
GFCI Outlets
Voltage
125V
Amps
20 A

Description

This AC WORKS brand PDU with 1.5ft cord features heavy-duty outlets and an anti-cold weather jacket, keeping the cord flexible in harsh temperatures. This extension cord has a NEMA L5-20P, 20 Amp, 125 Volt, locking plug to 4 GFCI NEMA 5-15/20R, 20 Amp, T-blade household female connectors. There is also a 20 Amp breaker dedicated to the 5-20R GFCI outlets.The GFCI outlets come with status indicator lights and the cable is an SOOW, 12/3, 20 Amp copper wire, with a 600 Volt anti-cold weather jacket.This cord is perfect for any indoor/outdoor events, fairs, conventions, construction sites, and more. Please be aware of the maximum power for this product, 2500 Watts overall.


  • •NEMA L5-20P, 20 Amp, 125 Volt, 3-Prong Locking Male Plug
  • •Four NEMA 5-15/20, 20 Amp, GFCI T-blade Household Connectors
  • •(1) 20 Amp Breaker
  • •L5-20P to (4) 5-15/20R Power Distribution Cord
  • •Cable cULus E313867
  • •Male Plug cULus E237606
  • •ETL Listed for USA & Canada
  • •5-Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.