Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA 5-20, NEMA SS2-50, 25 ft, Orange

  • Mfr # SS2PDU-025

  • Zoro # G114951202


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA SS2-50
Color
Orange
Gauge/Conductor
10
Standards
cETLus 5030231
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2PDU-025
Zoro #
G114951202
UPC #
850056720090
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA SS2-50
Color
Orange
Gauge/Conductor
10
Standards
cETLus 5030231
Material
Rubber, PVC, Nylon
Voltage
125V
Watts
6000W
Features
GFCI Outlets
Amps
24 A

Description

This AC WORKS brand PDU with 25ft cord features heavy-duty outlets and an anti-cold weather jacket, keeping the cord flexible in harsh temperatures. This extension cord has a NEMA SS2-50P, 50 Amp, 125/250 Volt, locking plug to 4 GFCI NEMA 5-15/20R, 20 Amp, T-blade household female connectors. There are also two 24 Amp breakers dedicated to the 5-20R GFCI outlets.The GFCI outlets come with status indicator lights and the cable is an SOOW, 10/4, 30 Amp copper wire, with a 600 Volt anti-cold weather jacket.This cord is perfect for any indoor/outdoor events, fairs, conventions, construction sites, and more. Please be aware of the maximum power for this product, 6000 Watts overall.


  • •NEMA SS2-50P, CS6365 50 Amp, 125/250 Volt, 4-Prong Locking Male Plug
  • •Four NEMA 5-15/20, 20 Amp, GFCI T-blade Household Connectors
  • •(2) 24 Amp Breakers
  • •SS2-50P/ CS6365 to (4) 5-15/20R Power Distribution Cord
  • •Conforms to UL Standard 817
  • •Certified to CSA STD.C22.2 NO.21
  • •ETL Listed for USA & Canada
  • •5-Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.