Zoro Homepage

NEMA 5-20, NEMA TT-30, 10 ft, Orange

  • Mfr # TT30PDU-010

  • Zoro # G314951194


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA TT-30
Color
Orange
Gauge/Conductor
10
Standards
cETLus 5030231
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT30PDU-010
Zoro #
G314951194
UPC #
850056720496
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA TT-30
Color
Orange
Gauge/Conductor
10
Standards
cETLus 5030231
Material
Rubber, PVC, Nylon
Amps
24 A
Watts
3000W
Features
GFCI Outlets
Voltage
125V

Description

This AC WORKS brand PDU with 10ft cord features heavy-duty outlets and an anti-cold weather jacket, keeping the cord flexible in harsh temperatures. This extension cord has a NEMA TT-30P, 30 Amp, 125 Volt, 3-prong plug to 4 GFCI NEMA 5-15/20R, 20 Amp, T-blade household female connectors. There is also a 24 Amp breaker dedicated to the 5-20R GFCI outlets.The GFCI outlets come with status indicator lights and the cable is an SOOW, 10/3, 30 Amp copper wire, with a 600 Volt anti-cold weather jacket.This cord is perfect for any indoor/outdoor events, fairs, conventions, construction sites, and more. Please be aware of the maximum power for this product, 3000 Watts overall.


  • •NEMA TT-30P, 30 Amp, 125 Volt, RV 30A male Plug
  • •Four NEMA 5-15/20, 20 Amp, GFCI T-blade Household Connectors
  • •(1) 24 Amp Breaker
  • •TT-30P to (4) 5-15/20R Power Distribution Cord
  • •Conforms to UL Standard 817
  • •Certified to CSA STD.C22.2 NO.21
  • •ETL Listed for USA & Canada
  • •5-Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.