Zoro Homepage

NEMA 6-20, NEMA L6-20, 1.5 ft, Orange

  • Mfr # L620CB620

  • Zoro # G514951246


product price: $36.99
/ea
Sold in multiples of 2 for $73.98

Key Features

Receptacle Configuration
NEMA 6-20
Plug Configuration
NEMA L6-20
Cord Length
1.5 ft
Color
Orange
Gauge/Conductor
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L620CB620
Zoro #
G514951246
UPC #
819145024969
Country of Origin
China

Dimensions

Cord Length
1.5 ft

Details

Receptacle Configuration
NEMA 6-20
Plug Configuration
NEMA L6-20
Color
Orange
Gauge/Conductor
12
Amps
20 A
Material
Rubber, Nylon
Features
20A Circuit Breaker
Voltage
250V
Watts
5000W

Description

This AC WORKS brand protective adapter L620CB620 is a heavy-duty adapter cable. This 1.5-foot cord is a NEMA L6-20P to NEMA 6-15/20R. The NEMA L6-20P is a 20 Amp, 3-prong industrial locking plug. The NEMA 6-15/20R is a 15/20 Amp, T-blade, 250 Volt female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with construction and/or industrial equipment.


  • •NEMA L6-20P to NEMA 6-15/20R with 20 Amp Breaker
  • •NEMA L6-20P, 20 Amp, 250 Volt Locking Male Plug
  • •NEMA 6-15/20R, 20 Amp, 250 Volt Female Connector with 20 Amp Breaker
  • •The Breaker is Designed to Trip Power when Drawing More than 20 Amps
  • •Anti-Cold Weather Cable Staying Flexible in Extreme Temperatures
  • •5-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.