Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA TT-30, NEMA 14-50, 1 ft, Orange

  • Mfr # RV1450TT-012

  • Zoro # G114951196


product price: $43.59
/ea
Sold in multiples of 2 for $87.18

Key Features

Receptacle Configuration
NEMA TT-30
Plug Configuration
NEMA 14-50
Cord Length
1 ft
Color
Orange
Gauge/Conductor
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV1450TT-012
Zoro #
G114951196
UPC #
-
Country of Origin
China

Dimensions

Cord Length
1 ft

Details

Receptacle Configuration
NEMA TT-30
Plug Configuration
NEMA 14-50
Color
Orange
Gauge/Conductor
10
Voltage
125V
Material
PVC
Amps
30 A
Watts
3750W

Description

This AC WORKS brand RV adapter RV1450TT-012 is 1-foot in length and is a NEMA 14-50P to NEMA TT-30R. The NEMA 14-50P is a 50 Amp, 125/250 Volt 4-Prong RV/ Generator/ Range male plug. The NEMA TT-30R is an RV 30 Amp, 125 Volt female connector. This adapter has a maximum operating power of 3750 Watts.


  • •RV Generator Adapter
  • •Connects Standard 30 Amp RV Cord Set to a Generator Equipped with a 50 Amp Camping Ground/Generator Outlet
  • •NEMA 14-50P, 50 Amp, 125/250 Volt 4-Prong Dryer Male Plug
  • •NEMA TT-30R, 30 Amp, 125 Volt RV 30 Amp Female Connector
  • •5-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.