
Outlet Adapter, SOOW, 6-20R, L6-20P, 1 ft., Black
Mfr # L620620-012
Zoro # G010374259
product price: $47.29
/eaKey Features
Type
SOOW
Receptacle Configuration
6-20R
Plug Configuration
L6-20P
Cord Length
1 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L620620-012
Zoro #
G010374259
UPC #
819145026642
Country of Origin
China
Dimensions
Cord Length
1 ft.
Details
Item
Outlet Adapter
Type
SOOW
Receptacle Configuration
6-20R
Plug Configuration
L6-20P
Color
Black
Gauge/Conductor
12/3
Amps
20A
Number of Outlets
1
Jacket Material
Rubber
NEMA Connector
NEMA 6-20
Voltage
250V
Max. Amps
20 A
Watts
5000W
Number of Female Connectors
1
Cable Jacket Designation
SOOW
Application
Industrial Power
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand locking outlet adapter L620620-012 is very durable. It is a NEMA L6-20P to NEMA 6-20R. The NEMA L6-20P is a 20 Amp, 250 Volt, 3-prong locking male plug. The NEMA 6-20R is a 15/20 Amp, 250 Volt, female connector. The cable is an SOOW, 12/3, 600 Volt jacket with a 20 Amp copper wire. The maximum operating power is 5000 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.