
Outlet, NEMA 5-15R Flange Mount, 15A 125V, Heavy-Duty Industrial Grade
Mfr # ASOU515R
Zoro # G022783193
product price:Â $22.99
/ea
Sold in multiples of 2 for $45.98
Key Features
Current Rating
15A
Housing Color
Black
Standards
cULus
NEMA Receptacle Configuration
5-15R
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASOU515R
Zoro #
G022783193
UPC #
810159154482
Country of Origin
Taiwan, Province of China
Details
Current Rating
15A
Housing Color
Black
Standards
cULus
NEMA Receptacle Configuration
5-15R
Item
Flanged Outlet
Material
Thermoplastic
Voltage Rating
125 V
Description
The AC WORKS ASOU515R is a heavy-duty, industrial-grade outlet wiring device designed for residential, commercial, and industrial applications. This flange-mount outlet provides a reliable NEMA 5-15R connection rated for 15 Amps at 125 Volts, making it suitable for a wide range of power needs. Constructed with durable materials, the ASOU515R is engineered to withstand impacts, chemicals, and weather exposure. Its compact design incorporates thick copper connections for secure, long-lasting performance. The outlet requires mounting holes with a saw size between 1.75 inches (44.45 mm) and 2.0 inches (50.80 mm), ensuring a precise fit in panels or enclosures. This device supports multiple wire gauges, including 18, 16, 14, and 12 AWG copper wire.The ASOU515R is cULus Listed (E237606), meeting compliance and safety standards. Commonly used in residential, commercial, and industrial environments, this outlet is ideal for new installations, replacements, or upgrades requiring a robust and compact flange-mount solution.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.