
Outlet Tap, STW, 5-20R, 10-30P, 5-20P, 10-30P, 3 ft., Black
Mfr # 1030Y520-036
Zoro # G410374248
product price:Â $50.99
/eaKey Features
Type
STW
Receptacle Configuration
5-20R
Plug Configuration
10-30P, 5-20P, 10-30P
Cord Length
3 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1030Y520-036
Zoro #
G410374248
UPC #
819145025584
Country of Origin
China
Dimensions
Cord Length
3 ft.
Depth
9 in
Width
6 in
Details
Item
Outlet Tap
Type
STW
Receptacle Configuration
5-20R
Plug Configuration
10-30P, 5-20P, 10-30P
Color
Black
Gauge/Conductor
10/3
Features
Anti-Cold Weather Jacket
Jacket Material
PVC
Voltage
125V
Watts
7500W
Amps
30A
Max. Amps
30 A
Number of Outlets
2
NEMA Connector
5-20
Indoor/Outdoor
Indoor
Weight
3 lb
Application
3-prong dryer outlet splitter
Shape
Y-Splitter
Number of Female Connectors
2
Description
This AC WORKS brand outlet splitter is very durable with a length of 3 feet. It is a NEMA 10-30P to two NEMA 5-20R. The adapter is used to get power from a 220 Volt outlet to two 125 Volt household connections. In order to do so, you will need to use the grounding wire attached to the male plug end. .
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.