PDU Power Strip IEC C14 Inlet to, 5 IEC C13, Sheet F with Grounding
- Mfr # WS-045-0-5WG
- Zoro # G014951180
product price:
$
36.29
/ea
Sold in multiples of 2 for
$72.58
Key Features
Receptacle Configuration
IEC C13
Plug Configuration
IEC C14
Color
Black
Standards
cULus E219797
Voltage
250V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-045-0-5WG
- Zoro #
- G014951180
- UPC #
- 819145022538
- Country of Origin
- Taiwan, Province of China
- Receptacle Configuration
- IEC C13
- Plug Configuration
- IEC C14
- Color
- Black
- Standards
- cULus E219797
- Voltage
- 250V
- Watts
- 2500W
- Material
- PVC
- Amps
- 10 A
Description
This AC WORKS brand IT/server power strip WS-045-0-5WG is a heavy-duty high-quality product. It is an IEC IT/server/PDU power strip with a 7.5-inch housing IEC C14 power input inlet to 5 IEC C13 Sheet F outlets, also containing a grounding wire. It is commonly used for IT/servers for power distribution units.
- •IEC C14 Inlet for Power Input
- •CPU IT/ Server/ PDU Power Strip
- •(5) IEC C13 Sheet F Outlets with Grounding Wire
- •cULus E219797
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.