Zoro Homepage

Pin & Sleeve Receptacle, 30 A, 125V AC, Black

  • Mfr # ASOUTT30R

  • Zoro # G912923456


product price: $14.89
/ea
Sold in multiples of 4 for $59.56

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Housing Color
Black
Cap Type
No Cap or Cover
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASOUTT30R
Zoro #
G912923456
UPC #
810159150729
Country of Origin
China

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
125V AC
Housing Color
Black
Cap Type
No Cap or Cover
Standards
ETL
Contact Configuration
NEMA TT-30R

Description

This AC WORKS brand NEMA TT-30R wiring device ASOUTT30R is a heavy-duty power outlet. This outlet works with 10 American Wire Gauge copper wire and is commonly used for RV camp ground power.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.