Plug Adapter, 10-30R, 14-30P, 10-30P, 14-30P, 0 ft., Orange

  • Mfr # AD14301030

  • Zoro # G610374185


product price: $48.79
/ea

Key Features

Receptacle Configuration
10-30R
Plug Configuration
14-30P, 10-30P, 14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD14301030
Zoro #
G610374185
UPC #
819145023139
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
3.52 in
Depth
2.17 in

Details

Item
Plug Adapter
Receptacle Configuration
10-30R
Plug Configuration
14-30P, 10-30P, 14-30P
Color
Orange
Gauge/Conductor
10/3
Watts
7,500W
Amps
30A
Max. Amps
30 A
Number of Outlets
1
Connector Type
NEMA 10-30
NEMA Connector
10-30
Jacket Material
PVC
Voltage
125/250V
Features
Nickel-Plated Pins & Terminals
Weight
1 lb
Shape
Right Angle
Indoor/Outdoor
Indoor/Outdoor
Application
Dryer Adapter, Residential Adapter, Household Power
Number of Female Connectors
1

Description

This is an AC WORKS brand compact dryer adapter. This adapter has a NEMA 14-30P, 4-Prong, NEW dryer plug connecting to a 3-Prong, NEMA 10-30R OLD dryer outlet. In other words, this adapter helps connect the old-style, 3-prong, dryer plug to the new-style, 4-prong, dryer outlet, in newer homes. This adapter also comes with a grounding cable allowing you to ground your dryer for safety.


  • NEMA 14-30P to 10-30Radapts 4-prong dryer outlet to 3-prong dryer plug
  • Rated for 30A, 125/250V applications
  • Grounding cable included for safe connection
  • Compact, durable design ideal for tight spaces
  • Commonly used for dryer retrofits and Tesla charging setups
  • Backed by a 5-year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.