Zoro Homepage

Plug Adapter, 10-30R, L14-30P, 0 ft., Orange

  • Mfr # ADL14301030

  • Zoro # G510374278


product price: $59.99
/ea

Key Features

Plug Configuration
L14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL14301030
Zoro #
G510374278
UPC #
819145023757
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
3.52 in
Depth
2.17 in

Details

Item
Plug Adapter
Receptacle Configuration
10-30R
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
NEMA Connector
10-30
Amps
30A
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Jacket Material
PVC
Max. Amps
30 A
Watts
7500W
Voltage
125/250V
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Right Angle
Number of Female Connectors
1
Application
EV Charging, 3-Prong Dryer, Generator Adapter

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA L14-30P to a NEMA 10-30R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking plug. The NEMA 10-30R is a 30 Amp, 250 Volt, 3-prong dryer outlet female connection. The product is heavy-duty and contains nickel-plated plugs and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.