Plug Adapter, 10-50R, 14-30P, 10-50PP, 14-30P, 0 ft., Orange

  • Mfr # WD14301050

  • Zoro # G010955304


product price: $65.99
/ea

Key Features

Receptacle Configuration
10-50R
Plug Configuration
14-30P, 10-50PP, 14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD14301050
Zoro #
G010955304
UPC #
819145021364
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
10-50R
Plug Configuration
14-30P, 10-50PP, 14-30P
Color
Orange
Gauge/Conductor
10/3
Watts
7500W
Amps
30A
Voltage
250V
Number of Outlets
1
Housing Material
PVC
Application
Welder Adapter
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1

Description

This AC WORKS brand electrical welder adapter WD14301050 is a very durable adapter with a compact design. It is a NEMA 14-30P to NEMA 10-50R. The NEMA 14-30P is a 30 Amp, 125/250 Volt, 4-prong male plug. The NEMA 10/50R is a 50 Amp, 125/250 Volt female connector. The orange adapter is super durable and has nickel-plated pins and terminals to prevent rusting. The maximum operation power is 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.