Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, 10-50R, 14-50P, 0 ft., Orange

  • Mfr # WD14501050

  • Zoro # G210955272


product price: $70.39
/ea

Key Features

Plug Configuration
14-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
6/3
Watts
12500W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD14501050
Zoro #
G210955272
UPC #
819145021500
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
10-50R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
6/3
Watts
12500W
Number of Outlets
1
Amps
50A
Voltage
250V
Housing Material
PVC
Indoor/Outdoor
Indoor/Outdoor
Application
Welder Adapter
Number of Female Connectors
1

Description

This AC WORKS brand heavy-duty welder adapter WD14501050 is very durable with a compact design. It is a NEMA 14-50P to NEMA 10-50R. The NEMA 14-50P is a 50 Amp, 125/250 Volt RV/Range/Generator male plug. The NEMA 10-50R is a 50 Amp, 125/250 Volt Welder female connector. This orange adapter has nickel-plated pins and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.