Plug Adapter, 10-50R, 6-50P, 10-50P, 6-50P, 0 ft., Orange

  • Mfr # WD6501050

  • Zoro # G010955335


product price:  $62.99
/ea

Key Features

Receptacle Configuration
10-50R
Plug Configuration
6-50P, 10-50P, 6-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
6/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD6501050
Zoro #
G010955335
UPC #
819145023931
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
10-50R
Plug Configuration
6-50P, 10-50P, 6-50P
Color
Orange
Gauge/Conductor
6/3
Number of Outlets
1
Amps
50A
Voltage
250V
Watts
12500W
Housing Material
PVC
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Welder Adapter

Description

This AC WORKS brand adapter WD6501050 is very durable with a compact design. It is a NEMA 6-50P to NEMA10-50R. The NEMA 6-50P is a 50 Amp, 250 Volt, 3-prong male plug. The NEMA 10-50R is a 50 Amp, 125/250 Volt, 3-prong older dryer/range female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.