Plug Adapter, 14-30R, 10-30P, 14-30P, 10-30P, 0 ft., Orange

  • Mfr # AD10301430

  • Zoro # G610374161


product price: $72.33
/ea

Key Features

Receptacle Configuration
14-30R
Plug Configuration
10-30P, 14-30P, 10-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD10301430
Zoro #
G610374161
UPC #
819145023740
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
14-30R
Plug Configuration
10-30P, 14-30P, 10-30P
Color
Orange
Gauge/Conductor
10/3
Amps
30A
NEMA Connector
14-30
Watts
7500W
Max. Amps
30 A
Voltage
125/250V
Number of Outlets
1
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Jacket Material
PVC
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Right Angle
Number of Female Connectors
1
Application
Residential, Dryer Adapter, Household Adapter

Description

This is an AC WORKS brand compact dryer adapter. This adapter has a NEMA 10-30P, 3-prong, dryer plug connecting to a 4-prong, NEMA 14-30R dryer outlet. It allows you to connect your new dryer plug to an old dryer outlet in your home. This is helpful if you have an older home and a new dryer. This orange adapter also comes with a grounding cable, allowing you to ground your dryer for safety.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.