Plug Adapter, 5-15/20R, 14-50P, 5-20P, 14-50P, 0 ft., Orange

  • Mfr # AD1450520

  • Zoro # G110374173


product price:  $57.83
/ea

Key Features

Receptacle Configuration
5-15/20R
Plug Configuration
14-50P, 5-20P, 14-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD1450520
Zoro #
G110374173
UPC #
819145021555
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
14-50P, 5-20P, 14-50P
Color
Orange
Gauge/Conductor
12/3
Max. Amps
20 A
Number of Outlets
1
Amps
20A
Jacket Material
PVC
NEMA Connector
5-20
Watts
2500W
Voltage
125V
Features
Nickel-Plated Pins & Terminals
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Shape
Right Angle
Number of Female Connectors
1
Application
Gas Range, Industrial Settings, Residential Power, Range Outlet Adapter

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 14-50P to NEMA 5-15/20R. The NEMA 14-50P RV/range/generator plug is a 50 Amp, 125/250 Volt, 4-prong male plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 2500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.