Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, 5-15/20R, L14-30P, 5-20P, 0 ft., Orange

  • Mfr # ADVL1430520

  • Zoro # G010374198


product price: $31.99
/ea
Sold in multiples of 2 for $63.98

Key Features

Receptacle Configuration
5-15/20R
Plug Configuration
L14-30P, 5-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADVL1430520
Zoro #
G010374198
UPC #
819145021180
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
L14-30P, 5-20P
Color
Orange
Gauge/Conductor
10/4
Watts
7500W
Max. Amps
30 A
Jacket Material
PVC
Voltage
125V
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Number of Outlets
2
Amps
30A
NEMA Connector
5-20
Shape
V-Duo
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Power Splitter
Number of Female Connectors
2

Description

This AC WORKS brand V-DUO is a super durable generator adapter with a compact design. This product is an L14-30P, 30 Amp, 4-prong locking male plug to two NEMA 5-15/20R regular household T-blade outlets. The adapter features a power indicator light.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.